Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collar, 1/4" Thread Size, 5000 PK

  • Mfr # MGC-R8U

  • Zoro # G7568211


product price: $817.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Insert Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC-R8U
Zoro #
G7568211
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"
Insert Diameter
1/4 in

Details

Item
Collar
System of Measurement
Inch

Description

Magnagrip Collar,1/4 In.,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.