Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 1/8" , Aluminum

  • Mfr # MR40657

  • Zoro # G102128869


product price: $17.35
/ea

Key Features

Material
Aluminum
Standards
AS8
System of Measurement
Inch
Inside Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR40657
Zoro #
G102128869
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/8"
Inside Diameter
1/8 in

Details

Item
Flat Washer
Material
Aluminum
Standards
AS8
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.