
Lock Bolt Pin, 1/4 in Dia., Carbon Steel Body, 1000 PK
Mfr # MGPT-R8-20G
Zoro # G7735152
product price:Â $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Body Material
Carbon Steel
Rivet Diameter
1/4 in
Grip Range
1.250 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPT-R8-20G
Zoro #
G7735152
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
1/4 in
Details
Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
1.250 in
System of Measurement
Inch
Description
Magnagrip Pin,1/4 In.,1.250 Grip,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.