This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 1/4 in Dia., Carbon Steel Body, 1650 PK C6LB-R8-4G

Lock Bolt Pin, 1/4 in Dia., Carbon Steel Body, 1650 PK (Discontinued)

  • Mfr # C6LB-R8-4G
  • Zoro # G7562359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C6LB-R8-4G
Zoro #
G7562359
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
0.313 in
System of Measurement
Inch

Description

Pin,C6L,1/4 In.,0.313 Grip,PK1650, Package Quantity 1650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.