This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 3/4 in Dia., Carbon Steel Body, 40 PK C50LR-BR24-32

Lock Bolt Pin, 3/4 in Dia., Carbon Steel Body, 40 PK (Discontinued)

  • Mfr # C50LR-BR24-32
  • Zoro # G7562033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C50LR-BR24-32
Zoro #
G7562033
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/4 in

Details

Item
Lock Bolt Pin
Body Material
Carbon Steel
Grip Range
2.250 in
System of Measurement
Inch

Description

Pin,C50L,3/4 In.,2.250 Grip,PK40, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.