This item is Discontinued.

Howmet Aerospace Lock Bolt Pin, 5/8 in Dia., 75 PK HP8F-DT20-28

Lock Bolt Pin, 5/8 in Dia., 75 PK (Discontinued)

  • Mfr # HP8F-DT20-28
  • Zoro # G7734540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP8F-DT20-28
Zoro #
G7734540
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
5/8 in

Details

Item
Lock Bolt Pin
Grip Range
2.000 in
System of Measurement
Inch

Description

Pin,Hp8,5/8 In.,2.000 Grip,PK75, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.