This item is Discontinued.

Howmet Aerospace Nose Assy, For 6NCX3, 6NCX4, 6NCX5 205490

Nose Assy, For 6NCX3, 6NCX4, 6NCX5 (Discontinued)

  • Mfr # 205490
  • Zoro # G3685184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205490
Zoro #
G3685184
UPC #
-
Country of Origin
United States

Dimensions

Nose Length
4 1/2 in
Fits Rivet Diameter
1/8 in, 5/32 in, 3/16 in, 1/4 in
For Rivet Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in

Details

Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCX3, 6NCX4, 6NCX5
Item
Nose Assembly
Compatible with Brand
Huck Magna-Lok
Part Type
Nose Assembly
Compatible with Manufacturer Model Number
HK-150A
Compatible Manufacturer Part Number
HK-150A
Compatible Manufacturer Model Number
HK-150A
For Use With Mfr. Model Number
HK-150A
Compatible with Manufacturer Model No.
HK-150A
Compatible with Mfr. Model No.
HK-150A
For Use with Mfr Model Number
HK-150A
Compatible Pump Manufacturer Part Number
HK-150A
Compatible Mfr. Model Number
HK-150A
Compatible with Grainger Part Number
6NCX4

Description

Nose Assembly, Part Type Nose Assembly, For Use With 6NCX3, 6NCX4, 6NCX5, For Rivet Diameter 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, Material Steel, Nose Length 4 1/2 in, Compatible with Brand Huck Magna-Lok, Compatible Grainger Part Number 6NCX4, Compatible with Manufacturer Model Number HK-150A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.