Shop All Disposable Cups and Lids
Howw
1.5 oz. Customizable Plastic Shotgun Shell Shot Cup with White LED Light, 100PK
Mfr # 300BSGSS150
Zoro # G211122680
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howw
- MFR # 300BSGSS150
- Zoro # G211122680
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Add a festive touch to your beverage service with this 1.5 oz. plastic shotgun shell shot cup with white LED light! This novel shot cup is constructed of durable BPA-free plastic that won't shatter making it a go-to option for both indoor and outdoor venues. It features a shotgun shell-inspired design that adds a unique themed touch to your venue. A white LED light is housed within the shotgun shot cup illuminating the contents for an eye-catching look. Plus replaceable batteries are included! It's great for serving liquor or custom mixed shots.**This shotgun shell shot cup is ideal for fairs carnivals poolside bars and themed restaurants providing an easily reusable vessel for your customers' drinks. When your patrons are done with it simply dispose of it without having to worry about cleaning or washing or they can keep it as a memorable souvenir. Pair this LED-lit shotgun shell shot cup with other available colors sold separately for an attention-grabbing and efficient color-coded drink system. This is handwash only but be sure to remove electronics beforehand. This shotgun shell shot cup is perfect for serving your delicious signature drinks so order yours today!**Overall Dimensions:*Diameter: 1 1/2''*Height: 3''*Capacity: 1.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUREX Motor, Chikee, S33G382Xb-01 (318872)
- HONEY MAID Honey Maid Graham Crackers 0.75 oz., PK150 (01351)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- DUKE MANUFACTURING Light, Indicator , 6Vcd, Red (175550)
- ECO-PRODUCTS GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK (EP-FLCC)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- DART Disposable Hot cup 10 oz. White, Foam, Pk1000 (10J10)
- CREATIVE CONVERTING Balloon Bash Paper Cups, 9oz, 96PK (357390)
- SOLO SOLO® SLO44 - Water Cups, White, Paper, 3 Oz., 100 Pack (SLO44)
- WORLD CENTRIC NoTree Paper Hot Cups, 12 oz, Natural, PK1000 (CUSU12)
- WE PROUDLY SERVE Cup, Hot, 12Oz, Wps1000/Ct 1000PK (SBK12434031)
- Howw Disposable Cups and Lids