Shop All Disposable Cups and Lids
Howw Usa
12 oz. Customizable Plastic Guitar Stem Goblet with White LED Light, 24PK
Mfr # 300BG12NG
Zoro # G111579638
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howw Usa
- MFR # 300BG12NG
- Zoro # G111579638
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Add a festive touch to your beverage service with this 12 oz. plastic guitar stem goblet with white LED light! This goblet is constructed of durable BPA-free plastic that won't shatter making it a go-to option for both indoor and outdoor venues. Its thick stem and solid base keep the goblet sturdy while the guitar design in the stem adds a unique themed touch. A white LED light is housed within the goblet illuminating the contents for an eye-catching look. Plus replaceable batteries are included! It's great for serving a variety of drinks from signature cocktails and wine to refreshing lemonades and iced teas. This goblet is ideal for fairs carnivals poolside bars and night clubs providing an easily reusable vessel for your customers' drinks. When your patrons are done with it simply dispose of it without having to worry about cleaning or washing or they can keep it as a memorable souvenir. Pair this LED-lit goblet with other available colors sold separately for an attention-grabbing and efficient color-coded drink system. This is dishwasher safe but be sure to remove electronics beforehand. This goblet is perfect for serving your delicious signature drinks so order yours today! Overall Dimensions: Diameter: 3 1/2'' Height: 7 1/8'' Capacity: 12 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONNE CHERE Bonne Chere Hickory BBQ Sauce, PK4 (10114)
- SPANGLER Dum Dum Pops, Assorted Flavors, Individually Wrapped, Bulk 30 Lb. Carton (SPA534)
- DART CONTAINER Cup, Foam, 8Oz, We, 25Pk 40PK (DCC8J8CT)
- FRYMASTER White Light 24V 3/8 X 1-1/4, 28V, (8071525)
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- DART Dart 12J12 12 oz. White Styrofoam Cup - 25 Count; Pack Of 40 (269065)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346PATH)
- TOUCH OF COLOR Clear Plastic Cups, 16oz, 240PK (28114181)
- SOLO Disp Cold Cup, 5 oz, Green/White, PK3000 (R53BB-JD110)
- DIXIE Hot Cups, Paper, 10oz, Coffee Dreams Design, PK500 (5310DX)
- ABENA Cups, Cold, 7.1 Gross Ounce, White, 3.27" Height, PS, 3000PK (134069)
- Howw Usa Disposable Cups and Lids