Shop All Disposable Cups and Lids
Howw Usa
22 oz. Customizable Plastic Pilsner Cup with White LED Light, 25PK
Mfr # 300BPB22
Zoro # G111378187
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howw Usa
- MFR # 300BPB22
- Zoro # G111378187
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Add a festive touch to your beverage service with this 22 oz. plastic pilsner cup with white LED light! This pilsner cup is constructed of durable BPA-free plastic that won't shatter making it a go-to option for both indoor and outdoor venues. Its easy-to-grip shape features a tall flared design with a sturdy narrow base that prevents tipping. A white LED light is housed within the pilsner cup illuminating the contents for an eye-catching look. Plus replaceable batteries are included! It's great for serving light draft beers such as pilsners.**This pilsner cup is ideal for fairs carnivals poolside bars and night clubs providing an easily reusable vessel for your customers' drinks. When your patrons are done with it simply dispose of it without having to worry about cleaning or washing or they can keep it as a memorable souvenir. Pair this LED-lit pilsner cup with other available colors sold separately for an attention-grabbing and efficient color-coded drink system. Be sure to remove electronics before cleaning and hand wash only. This pilsner cup is perfect for serving your refreshing draft beers so order yours today!**Overall Dimensions:*Diameter: 3 1/4''*Height: 9''*Capacity: 22 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R2100BLK-Essential 3 Qt. Square Ice Bucket With Handles, Black, PK 36 (R2100BLK)
- EASY CHEESE Nabisco Easy Cheese Pasteurized Cheddar Cheese Snack 8 oz., PK12 (04551)
- FRYMASTER Ball Valve 1-1/4" (806-6993SP)
- NATIONAL PRESTO Presto Steam Gauge 85772 (85772)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- GENUINE JOE Eco-Friendly Paper Cups, 12 Fl Oz, PK1000 (GJO10215CT)
- 3M PAPER MIXING BOARD DISPOSABLE (3M20382)
- SOLO Cup, Cone, 4.25Oz 25PK (SCC42BR)
- SOLO Cone Cup 6 oz., White, Paper, Pk25 (6RB-2050)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- DART CONTAINER Cups, 16 Oz., Insulated, Foam 20PK (DCC16FP20)
- Howw Usa Disposable Cups and Lids