Shop All Disposable Cups and Lids
Howw Usa
3.5 oz. Customizable Plastic Shot Cup with White LED Light, 100PK
Mfr # 300BSG350
Zoro # G011378256
product price: $686.99
/pk 100, $6.87/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howw Usa
- MFR # 300BSG350
- Zoro # G011378256
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Add a festive touch to your beverage service with this 3.5 oz. plastic shot cup with white LED light! This shot cup is constructed of durable BPA-free plastic that won't shatter making it a go-to option for both indoor and outdoor venues. It features an elongated easy-to-grip shape and a thick sturdy base that prevents tipping. A white LED light is housed within the shot cup illuminating the contents for an eye-catching look. Plus replaceable batteries are included! It's great for serving liquor or custom mixed shots. This shot cup is ideal for fairs carnivals poolside bars and themed restaurants providing an easily reusable vessel for your customers' drinks. When your patrons are done with it simply dispose of it without having to worry about cleaning or washing or they can keep it as a memorable souvenir. Pair this LED-lit shot cup with other available colors sold separately for an attention-grabbing and efficient color-coded drink system. This is handwash only but be sure to remove electronics beforehand. This shot cup is perfect for serving your delicious signature drinks so order yours today! Overall Dimensions: Diameter: 2 1/8'' Height: 3 3/8'' Capacity: 3.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT PUMP DRAIN-REPL 685703 (888P3)
- GLASTENDER Probe 2 Meters Long For Use With Full Gauge Cont (06010205)
- PACIFIC HANDY CUTTER Blade, Replacement , Bx Ctr, 100 (SP017)
- COFFEE PRO COFFEEMAKER, 2.2L, ECO, BLK (CFPCPRLG)
- DART Drink Foam Cups, 16 oz, White, PK500 (16J165)
- DART Plastic Cold Cups, 16 oz., 50 Sleeve, PK20 (Y16T)
- ZORO SELECT Disposable Hot cup 16 oz. White, Paper, Pk1000 (2346W)
- DART Lid for 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (10FTL)
- DART Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (8J8)
- DIXIE Paper Cups, Hot, 10oz, White, PK1000 PK (2340W)
- DART Bare Eco-Forward Treated Paper Funnel Cups, 10oz. White, PK1000 PK (10BFC-2050)
- Howw Usa Disposable Cups and Lids