Shop HP
See all product information
Create Account
148X (W1480X) Black Original LaserJet Toner Cartridge (9,500 Yield)
- Mfr # W1480X
- Zoro # G922733137
product price:Â
$
363.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 148X
Printer Series
LaserJet
Printer Model
HP LaserJet Pro 4001, MFP 4101
Color
Black
Max. Page Yield
9,500 pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1480X
- Zoro #
- G922733137
- UPC #
- 194850663345
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- HP 148X
- Printer Series
- LaserJet
- Printer Model
- HP LaserJet Pro 4001, MFP 4101
- Color
- Black
- Max. Page Yield
- 9,500 pages
- Printer Brand
- HP
- Cartridge Condition
- New
- Item
- Toner
- Yield
- High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.