Shop PREMIUM COMPATIBLES
See all product information
Create Account
PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825
- Mfr # MLT-D116L-PCI
- Zoro # G904155193
product price:Â
$
29.85
/ea
Key Features
Ink/Toner Color
Black
Max. Page Yield
3000 Page
For Use With
Standards
TAA Compliant
Compatible OEM Model Number
MLT-D116L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLT-D116L-PCI
- Zoro #
- G904155193
- UPC #
- 845161050743
- Country of Origin
- China
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 3000 Page
- For Use With
- Standards
- TAA Compliant
- Compatible OEM Model Number
- MLT-D116L
- Fits Brand
- Samsung
- Print Technology
- Laser
- Yield Type
- High
- Print Color
- Black
Description
PCI Brand MLT-D116L-PCI New Build Compatible Replacement for Samsung MLT-D116L (MLTD116L) Black Laser Toner Cartridge - Quality Manufactured in the United States. 3000 Page Average Yield @ 5% Coverage. For use in the Samsung M2625 Samsung M2625D Samsung M2835 Samsung M2835DW Samsung M2875 Samsung M2875FW Samsung M2885 Samsung M2885FW Samsung SL-M2625 Samsung SL-M2625D Samsung SL-M2825DW Samsung SL-M2875 Samsung SL-M2875FD Samsung SL-M2875FW Samsung Xpress M2625 Samsung Xpress M2625D Samsung Xpress M2825 Samsung Xpress M2825DW Samsung Xpress M2835 Samsung Xpress M2835DW Samsung Xpress M2875 Samsung Xpress M2875DW Samsung Xpress M2875FW Samsung Xpress M2885 Samsung Xpress M2885FW. Why Are Customers So Loyal and Insist On PCI Brand Year After Year? Simple PCI Brand Consistently Delivers Top Shelf Quality USA Print Cartridges Build To Meet Or Exceed Original Performance and Specifications. Every PCI Brand Product is 100% Backed By the Premium Promise USA Factory Direct Warranty. When Crystal Clear Quality Matters Every Time - Make PCI Brand Your First Choice Every Time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.