Shop HP
See all product information
Create Account
201A (CF400A) Black Original LaserJet Toner Cartridge (1,420 Yield)
- Mfr # CF400A
- Zoro # G122732978
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 201A
Printer Series
LaserJet
Printer Model
HP Color LaserJet Pro M252, MFP M277
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF400A
- Zoro #
- G122732978
- UPC #
- 888793237946
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- HP 201A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet Pro M252, MFP M277
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 1,420 pages
- Color
- Black
- Yield
- Standard Yield