213X (W2133X) Magenta Original LaserJet Toner Crtg (6,000 Yield)
- Mfr # W2133X
- Zoro # G022733198
product price:Â
$
425.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 213X
Printer Series
LaserJet
Printer Model
HP Color LaserJet Enterprise 5700, 5800, 6700, 6800, X55745, X58045
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2133X
- Zoro #
- G022733198
- UPC #
- 195122822712
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- HP 213X
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet Enterprise 5700, 5800, 6700, 6800, X55745, X58045
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 6,000 pages
- Color
- Magenta
- Yield
- High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.