Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.5 S3 Pro 322pf FHD MNTR c

  • Mfr # 9U5B0UT

  • Zoro # G914935716


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.2"
Height
11.6"
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9U5B0UT
Zoro #
G914935716
UPC #
198122622498
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
22 in
Width
19.2"
Height
11.6"
Depth
2"
Height with Stand
14.89"
Depth with Stand
7.10"
Width with Stand
19.21"
Screen Size Class
22"
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Series
3 Pro
Backlight Technology
Edge WLED
Number of Screens
1
HDCP Supported
Yes
Number of VGA Ports
1
Brightness
250 Nit
Operating Temp. Range
41°F to 95°F
Horizontal Viewing Angle
178°
Stand Adjustments
Tilt
Operating Humidity Range
20% to 80% (Non-condensing)
Frequency
50 Hz, 60 Hz
VESA Mount Compatible
Yes
Response Time Details
5 ms GTG (OD)
VESA Mount Standard
100 x 100
Item
LED Monitor
Dynamic Contrast Ratio
8,000,000:1
Mounting
Desk
HDMI Version
1.4
Features
ComfortView, Brightness Intelligence Plus Technology (B.I.+Tech), Security Lock-ready, Anti-glare, On-screen Display (OSD), 3-sided Bezel Less, Low Blue Light, Flicker-free, Eye Ease, OnScreen Control
DisplayPort
Yes
Native Contrast Ratio
1,000:1
Pixel Pitch
0.25000 mm x 0.25000 mm
Glass Hardness
3H
Green Environmental Attribute
Energy Star
Non-Operating Humidity Range
5% to 95% (Non-condensing)
Number of DisplayPorts
1
Number of HDMI Ports
1
Horizontal Frequency
30 kHz to 115 kHz - DisplayPort, 30 kHz to 80 kHz - VGA, 30 kHz to 115 kHz - HDMI
Pixel Per Inch (PPI)
93
VGA
Yes
Color Supported
16.7 Million Colors
HDMI
Yes
Aspect Ratio
16:9
Vertical Viewing Angle
178°
Application
Business
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD
Vertical Frequency
50 Hz to 60 Hz - VGA, 50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - HDMI
Color Gamut
72% NTSC
Response Time
5 ms
Energy Star
Yes
Mount Type
Desk Mountable
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Active Display Area (H x V)
18.74" x 10.51"

Description

HP SmartBuy S3 Pro 322pf FHD MNTR United States / Canada English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.