Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hp 23.8in E24 G5 FHD Monitor US c 6N6E9AA#ABA

23.8in E24 G5 FHD Monitor US c (Discontinued)

  • Mfr # 6N6E9AA#ABA
  • Zoro # G712432905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N6E9AA#ABA
Zoro #
G712432905
UPC #
196786300608
Country of Origin
Taiwan, Province of China

Dimensions

Width
21.2"
Depth
1.9"
Height
12.7"
Height with Stand
19.96"
Depth with Stand
8.31"
Viewable Screen Size
23.8"
Screen Size Class
24"
Width with Stand
21.24"

Details

Screen Refresh Rate
75 Hz
Dynamic Contrast Ratio
8,000,000:1
USB
Yes
Brightness
250 Nit
Stand Adjustments
Tilt, Swivel, Pivot, Height
Backlight Technology
Edge LED
Standby Power Consumption
500 mW
Response Time
5 ms
Package Contents
E24 G5 FHD Monitor (6N6E9AA), DisplayPort Cable, HDMI Cable, Warranty Card, USB Type-A to B Cable, Quick Setup Poster, AC Power Cord
Vertical Frequency
50 Hz to 75 Hz
Aspect Ratio
0.6729167
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
DisplayPort
Yes
Operating Power Consumption
53 W
Screen Mode
Full HD
Energy Star
Yes
Pixel Pitch
10.6 mil
Number of Display Ports
1
Glass Hardness
3H
Horizontal Frequency
30 kHz to 86 kHz
Features
Anti-glare, Wide Viewing Angle, Removable Stand, Security Lock-ready, Low Blue Light, sRGB, Dual Monitor Support, OnScreen Control, Flicker-free, Ergonomic Design, On-screen Display (OSD)
Frequency
50 Hz, 60 Hz
Maximum Resolution
1920 x 1080
HDMI
Yes
Built-in Devices
USB Hub
Number of Screens
1
VESA Mount Compatible
Yes
Native Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°

Description

23.8 E24 G5 FHD Monitor US c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.