Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp 27'' EliteDisplay E27q G4 QHD 9VG82AA#ABA

27'' EliteDisplay E27q G4 QHD (Discontinued)

  • Mfr # 9VG82AA#ABA
  • Zoro # G411458510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9VG82AA#ABA
Zoro #
G411458510
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.4 in
Depth
1.9 in

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
60 Hz
Native Contrast Ratio
1,000:1
HDMI
Yes
DisplayPort
Yes
Number of Screens
1
Standby Power Consumption
500 mW
Features
Flicker-free, Anti-glare, Security Lock, Low Blue Light, Landscape/Portrait Viewable
Standards
TCO Certified
Number of USB Ports
5
Number of DisplayPorts
1
Item
LCD Monitor
Includes
DisplayPort™ Cable (1.2), HDMI Cable, USB Cable, Warranty Card, Product Notice, AC Power Cable
Webcam
No
Built-In Devices
USB Hub
Pixel Pitch
9.2 mil
Green Environmental Attribute
Energy Star; China Environmental United Certification Center (CEC), TCO Certified Edge, Electronic Product Environmental Assessment Tool (EPEAT), TCO Certified Displays; Environmentally Friendly
Screen Mode
WQHD
Response Time Details
5ms GTG (OD)
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
VGA
Yes
Operating Power Consumption
60 W
Color
Black
Aspect Ratio
16:9
Stand Adjustments
Height, Pivot, Tilt, Swivel
Number of HDMI Inputs
1
Brightness
250 Nit
Backlight Technology
LED

Description

27'' EliteDisplay E27q G4 QHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.