Zoro Homepage

31.5in E32k G5 USB-C 4K Monitor

  • Mfr # 6N4D6AA#ABA

  • Zoro # G112433014


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Width
28.1"
Speakers
Yes
Depth
2.9"
Screen Refresh Rate
60 Hz
Height
16.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N4D6AA#ABA
Zoro #
G112433014
UPC #
196786296666
Country of Origin
China

Dimensions

Width
28.1"
Depth
2.9"
Height
16.6"
Height with Stand
23.76"
Depth with Stand
8.94"
Viewable Screen Size
31.5"
Width with Stand
28.11"
Screen Size Class
32"

Description

31.5 E32k G5 USB-C 4K Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.