This item is Discontinued.

Hp 34in E34m G4 Curved USB-C Conf 40Z26AA#ABA

34in E34m G4 Curved USB-C Conf (Discontinued)

  • Mfr # 40Z26AA#ABA
  • Zoro # G712432516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40Z26AA#ABA
Zoro #
G712432516
UPC #
195908729761
Country of Origin
China

Dimensions

Width
31.8"
Height
15.3"
Depth
4.3"
Screen Size Class
34"
Depth with Stand
9.17"
Height with Stand
21.39"
Viewable Screen Size
34"
Width with Stand
31.82"

Details

Speakers
Yes
Screen Refresh Rate
75 Hz
Standby Power Consumption
500 mW
Color Supported
16.7 Million Colors
Brightness
400 Nit
Dynamic Contrast Ratio
10,000,000:1
DisplayPort
Yes
Stand Adjustments
Tilt, Height, Swivel
Package Contents
E34m G4 WQHD Curved USB-C Conferencing Monitor, VESA Mount adapter, Warranty card, Product notice, Quick Setup Poster, 1 x USB Type-C to Type-C cable, AC power cord
Aspect Ratio
0.88125
Operating Power Consumption
185 W
Response Time
5 ms
USB
Yes
HDMI
Yes
Maximum Resolution
3440 x 1440
USB Type-C
Yes
Panel Technology
Vertical Alignment (VA)
VESA Mount Standard
100 x 100
Curved Screen
Yes
Microphone
Yes
Backlight Technology
LED
Windows Hello Compatible
Yes
TCO Certified
Yes
Environmental Certification
TCO Certified Edge
Pixel Pitch
9.1 mil
Built-in Devices
USB Hub
Native Contrast Ratio
3,000:1
Features
Eyesafe Certified, OnScreen Control, Anti-glare, 3H Surface Hardness, Security Lock
Screen Mode
WQHD
Number of Screens
1
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Energy Star
Yes
Webcam
Yes

Description

34 E34m G4 Curved USB-C Conf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.