This item is Discontinued.

Hp 350 COMPACT MULTI-DEVICE BT KB BLK 692S8AA#ABL

350 COMPACT MULTI-DEVICE BT KB BLK (Discontinued)

  • Mfr # 692S8AA#ABL
  • Zoro # G714874604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692S8AA#ABL
Zoro #
G714874604
UPC #
196548515851
Country of Origin
Viet Nam

Dimensions

Keyboard/Keypad Height
0.63 in
Keyboard/Keypad Width
11.11 in
Battery Size Supported
AAA
Keyboard/Keypad Depth
4.80 in

Details

Item
Keyboard
Color
Black
Key Layout
QWERTY
Power Source
Battery
Device Supported
Smart TV, Notebook, Desktop Computer, Tablet, Mobile Phone
Platform Supported
PC, Mac
Bluetooth Version
5.2
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Features
Swift Pair
Keyswitch Technology
Plunger
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Localization
English (Canada)
Operating System Supported
ChromeOS, Android, Windows 11, iPadOS, Mac OS, Windows 10, iOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.