
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692S8AA#ABL
Zoro #
G512671252
UPC #
196548515851
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.63"
Battery Size Supported
AAA
Keyboard/Keypad Width
11.11"
Keyboard/Keypad Depth
4.80"
Details
Platform Supported
PC, Mac
Keyswitch Technology
Plunger
Keyboard/Keypad Features
Swift Pair
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Device Supported
Mobile Phone, Notebook, Smart TV, Tablet, Desktop Computer
Bluetooth Standard
Bluetooth 5.2
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Keys Layout
QWERTY
Keyboard/Keypad Wireless Technology
Bluetooth
Description
HP 350BLKCompactMulti-DeviceKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.