Shop HP
See all product information
Create Account
508A (CF360A) Black Original LaserJet Toner Cartridge (6,000 Yield)
Mfr # CF360A
Zoro # G522732912
product price:Â
$
304.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 508A
Printer Series
LaserJet
Printer Model
HP Color LaserJet M552, M553, Flow MFP M577
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF360A
- Zoro #
- G522732912
- UPC #
- 888793237564
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- HP 508A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet M552, M553, Flow MFP M577
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 6,000 pages
- Color
- Black
- Yield
- Standard Yield