Lam Medium Photo/Video Pouches- 10 mil, 100PK
- Mfr # MVC-10
- Zoro # G014851145
Key Features
Specifications
Product Information
- MFR #
- MVC-10
- Zoro #
- G014851145
- UPC #
- 811304015719
- Country of Origin
- China
Dimensions
- Roll Size
- Medium Video Size
- Length
- 6-1/4 in
- Width
- 4-1/4 in
- Thickness
- 10 mil
Details
- Color
- Clear
- Includes
- 100 Sheets Per Box
- Features
- 1 Carrier Per Box
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Finish
- Glossy
- Seal Type
- Long Side
- Shape
- Rectangle
- Material
- Poly Film
- Corners Style
- Rounded
- Application
- Laminating Pouches
Description
SircleLam® Medium Photo/Video Pouches are designed for preserving and protecting your medium-sized photos and videos. These pouches are made of a thick and durable 10 mil material, providing excellent protection against damage, moisture, and bending. The medium size is perfect for a variety of photo and video sizes, making them versatile for different projects. Simply insert your photo or video, run it through a laminating machine, and enjoy a professional and long-lasting finish. Each pack contains a set of medium pouches to cater to your photo and video laminating needs, ensuring your memories are safely preserved for years to come.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.