Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

512GB PCIe 2280 NVMe Val M.2 SSD Mod

  • Mfr # 4M9Z2AA

  • Zoro # G316480562


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Device Supported
Workstation
Interface
PCI Express NVMe
For Use With
HP Z2 G9 Workstation
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M9Z2AA
Zoro #
G316480562
UPC #
196068961381
Country of Origin
United States

Dimensions

Length
3.1 in
Width
0.9 in

Details

Storage Capacity
512 GB
Device Supported
Workstation
Interface
PCI Express NVMe
For Use With
HP Z2 G9 Workstation
Drive Type
Internal
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.