Shop HP
See all product information
Create Account
60XL (CC641WN) High Yield Black Original Ink Cartridge (600 Yield)
- Mfr # CC641WN
- Zoro # G222833612
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 60XL
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
HP Deskjet D1660, D2660, D2680, D2530, D2545, D2560, F4280, ENVY 110, 114, PhotoSmart C4680, C4780, C4795, D110a
Capacity
High Yield
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC641WN
- Zoro #
- G222833612
- UPC #
- 883585702572
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 60XL
- Printer Series
- DeskJet, ENVY, Photosmart
- Printer Model
- HP Deskjet D1660, D2660, D2680, D2530, D2545, D2560, F4280, ENVY 110, 114, PhotoSmart C4680, C4780, C4795, D110a
- Capacity
- High Yield
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Max. Page Yield
- 600 pages