746, P2V81A Chromatic Red Original Ink Cartridge, 300 ml
- Mfr # P2V81A
- Zoro # G6683416
product price:Â
$
231.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 746
Printer Series
DesignJet
Printer Model
HP DesignJet Z6, Z9
Capacity
300ml
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2V81A
- Zoro #
- G6683416
- UPC #
- 191628213566
- Country of Origin
- Singapore
Details
- Market Indicator Cartridge No.
- HP 746
- Printer Series
- DesignJet
- Printer Model
- HP DesignJet Z6, Z9
- Capacity
- 300ml
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Color
- Chromatic Red
Description
HP 746 (P2V81A) DesignJet Z6, Z9 Chromatic Red Original Ink Cartridge (300 ml). Print in-house with confidence using Original HP ink cartridges. Patented HP inks are designed together with the Designjet printer and HP large-format media to produce clear, accurate line quality, sharp detail, and trouble-free printing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.