Shop HP
See all product information
Create Account
761 (CM997A) Matte Black Original Ink Cartridge (775 ml)
- Mfr # CM997A
- Zoro # G622833694
product price:Â
$
482.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 761
Printer Series
DesignJet
Printer Model
HP Designjet T7100, T7200
Capacity
775 mL
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM997A
- Zoro #
- G622833694
- UPC #
- 885631448311
- Country of Origin
- Singapore
- Market Indicator Cartridge No.
- HP 761
- Printer Series
- DesignJet
- Printer Model
- HP Designjet T7100, T7200
- Capacity
- 775 mL
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Color
- Matte Black
- Yield
- High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.