
775 (1XB21A) DesignJet Z6 Pro 64" Photo Black Ink Cartridge (500ml)
Mfr # 1XB21A
Zoro # G322833550
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
HP 775
Printer Series
DesignJet
Printer Model
HP DesignJet Z6 Pro
Capacity
500 mL
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1XB21A
Zoro #
G322833550
UPC #
194721410344
Country of Origin
Singapore
Details
Market Indicator Cartridge No.
HP 775
Printer Series
DesignJet
Printer Model
HP DesignJet Z6 Pro
Capacity
500 mL
Cartridge Condition
New
Item
Ink
Printer Brand
HP
Color
Photo Black
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.