Shop HP
See all product information
Create Account
962 Black Original Ink Cartridge, 1,000 Yield
- Mfr # 3HZ99AN
- Zoro # G122653891
product price:Â
$
46.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 962
Printer Series
OfficeJet
Printer Model
HP OfficeJet Pro 9010, 9015, 9016, 9018, 9019, 9020, 9025
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3HZ99AN
- Zoro #
- G122653891
- UPC #
- 192545377942
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 962
- Printer Series
- OfficeJet
- Printer Model
- HP OfficeJet Pro 9010, 9015, 9016, 9018, 9019, 9020, 9025
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Max. Page Yield
- 1,000 pages
- Color
- Black
- Yield
- Standard Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.