Shop HP
See all product information
Create Account
Fuser Kit, 110V, 150000 Yield
- Mfr # P1B91A
- Zoro # G6703567
product price:Â
$
539.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
150,000 pages
Yield
150000 Pages
Voltage
110-120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1B91A
- Zoro #
- G6703567
- UPC #
- 889899076088
- Country of Origin
- Japan
Details
- Item
- Fuser
- Max. Page Yield
- 150,000 pages
- Yield
- 150000 Pages
- Voltage
- 110-120
Description
HP Color LaserJet M652, M653, M681, M682, E7560z, E65050dn, E65060dn, E65150dn, E67550dh, E67650dh, E67660z Fuser Kit (110V) (150,000 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.