This item is Discontinued.

Hp Color LaserJet Enterprise 6700dn Printer 6QN33A-BGJ

Color LaserJet Enterprise 6700dn Printer (Discontinued)

  • Mfr # 6QN33A-BGJ
  • Zoro # G212035361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6QN33A-BGJ
Zoro #
G212035361
UPC #
196068676476
Country of Origin
Japan

Dimensions

Maximum Paper Size
8.5 x 14
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Width
33.9 in
Depth
30.3 in
Print Resolution (Color) (Width x Height)
1200 x 1200 dpi

Details

Printer Model
Laser
Printer Display
Yes
Operating System Compatibility
Android™; Chrome OS™; iOS®; Linux®; Mac® OS X 10.15, 11, 12; Windows® 7, 10, 11
Standards
Energy Star Rated
Includes
HP Original LaserJet Toners; Documentation; Power Cord
Network Types
10/100/1000Base-T Ethernet
First Page Out
6.4 s
Network Capable
Yes
Maximum Memory
6 GB
Duplex Printing
Automatic
PC Free Printing
Yes
Monthly Duty Cycle (Pages)
100,000
Paper Feeder Type
Roll Feed; Sheet Feed
Grayscale Halftones
1200 x 1200 dpi:-:6.4 s
LCD Display (Yes/No)
Yes
Network Ready
Yes
Roll Capacity
Yes
Printing Type
Laser

Description

Transform your workflows with advanced capabilities in a compact footprint. Customizable configurations from print speeds to color panels help to meet the needs of busy workgroups. All while protecting your business against evolving security threats. Get the functionality you need with unprecedented, flexible configurations built to order. Optimize your device to meet your business needs and your budget. With HP Sure Start always working behind the scenes, the operating code BIOS is automatically checked during start-up and repairs itself if compromised.


  • Get the functionality you need with unprecedented, flexible configurations built to order; optimize your device to meet your business needs and your budget.
  • Customize your print experience with cloud-connected HP Workpath apps; access personalized content and integrate paper and digital workflows.
  • Advanced workflow solutions make this fully featured A4 printer the best choice for all your work group needs.
  • Get everything done with fast print speeds.

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.