
Color LaserJet Enterprise Flow MFP M776zs, Copy/Fax/Print/Scan (Discontinued)
- Mfr # T3U56A-BGJ
- Zoro # G312035438
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3U56A-BGJ
Zoro #
G312035438
UPC #
193015438163
Country of Origin
Mexico
Dimensions
Depth
35.51 in
Accepts Paper Size
#10 Envelopes; #9 Envelopes; 3 in x 5 in; 4 in x 6 in; 5 in x 7 in; 5 in x 8 in; Executive; Legal; Letter; Monarch Envelopes; Oficio; Statement
Print Resolution (Color) (Width x Height)
1200 x 1200 dpi
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Width
45.28 in
Details
Printer Model
Laser
Network Types
10/100/1000Base-T Ethernet; 802.11n Wireless
First Page Out
6.7 s
Operating System Compatibility
Mobile OS: iOS; Android; Apple® macOS High Sierra v10.13; Apple® macOS Mojave v10.14; Mac: Apple® macOS Catalina v10.15; Windows® 7, 8, 8.1, 10
Standards
Energy Star Rated
Individual Ink Cartridges
Yes
Wireless Printing
Yes
Includes
HP Black, Cyan, Magenta and Yellow Original LaserJet Toner Cartridges; (4) HP Original LaserJet Imaging Drums; Getting Started Guide; Power Cord
Paper Input
1750 Sheet Tray
Speed Dial Memories
1,000
Best Transmission Speed
6 Seconds/Page
Network Capable
Yes
Paper Feeder Type
Roll Feed; Sheet Feed
Features
Color LaserJet Enterprise Flow MFP M776zs
Printing Type
Laser
Duplex Printing
Yes
Grayscale Halftones
1200 x 1200 dpi:-:6.7 s
Network Ready
Yes
Reduction/Enlargement Range [Max]
4
Description
HP printers have the industry's strongest security because they're always on guard, continually detecting and stopping threats. Expect brilliant color prints from advanced MFPs, equipped with Jet-Intelligence technology. Help workgroups capture every page easily and detect potential errors or missed pages-every time. Offering the world's most secure printing and a wide range of paper handling features, this is printing that helps save time and simplifies workflows.
- Work stands out with exceptional color performance.
- The world's most secure printing.
- Simplify and speed up workflows.
- Minimal interruptions. Maximum productivity.
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.