
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3U44A-BGJ
Zoro #
G012035387
UPC #
192018848085
Country of Origin
Japan
Dimensions
Print Resolution (Color) (Width x Height)
1200 x 1200 dpi
Maximum Paper Size
12 x 18
Width
41.4 in
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Depth
39.1 in
Details
Printer Model
Laser
Printer Display
Yes
Network Capable
Yes
Monthly Duty Cycle (Pages)
150,000
Maximum Memory
2 GB
Duplex Printing
Automatic
First Page Out
5.7 s
PC Free Printing
Yes
Includes
(4) Preinstalled HP LaserJet Toner Cartridges; Getting Started Guide; Power Cord
Network Types
10/100/1000Base-T Ethernet
Standards
Energy Star Rated
Operating System Compatibility
Android™; iOS®; Mac® OS X 10.12-10.14; Windows® 7, 8, 8.1, 10
Paper Feeder Type
Roll Feed; Sheet Feed
Roll Capacity
Yes
Network Ready
Yes
Printing Type
Laser
Grayscale Halftones
1200 x 1200 dpi:-:5.7 s
LCD Display (Yes/No)
Yes
Description
This HP LaserJet MFP with JetIntelligence combines exceptional performance and energy efficiency with professional-quality documents right when you need them-all while protecting your network from attacks with the industry's deepest security. HP printers have the industry's strongest security because they're always on guard, continually detecting and stopping threats. With HP Sure Start, each printer regularly checks its operating code and repairs itself from attempted hacks.
- Professional color printing.
- Dynamic security enabled printer.
- Minimal interruptions with maximum productivity.
- Look professional with vibrant, high-quality color prints that can stand the test of time.
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.