EXCESS Z2 G1i MINI U5 16G 512G

  • Mfr # BM6P1UT#ABA

  • Zoro # G122807348


product price:  $1,928.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM6P1UT#ABA
Zoro #
G122807348
UPC #
199251271731
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Z2 Mini G1i Workstation Desktop PC, Windows 11 Pro 64-Bit, Intel Core Ultra 5 235 14-Core Processor 2.90GHz, 16GB (1X16GB) 6400MT/s DDR5 SODIMM RAM, NVIDIA Quadro RTX A400 with 4GB Dedicated Memory (4mDP), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Intel Wi-Fi 7 BE200 (2x2) non-vPro and Bluetooth 5.4, Internal mono speaker, Wired USB Standard 320K v2 with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 280W Barrel Smart PFC AC Adapter, HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.