EXCESS ZB FFLY G11 R9 32G 1T

  • Mfr # A19G1UA#ABA

  • Zoro # G422807581


product price:  $1,528.99
/ea
Free Shipping & Returns

Key Features

Installed Slot Memory
32 GB
Product Line
ZBook Firefly G11 A
Operating System
Windows 11 Pro
Screen Size
14"
Standard Refresh Rate
120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19G1UA#ABA
Zoro #
G422807581
UPC #
198122781904
Country of Origin
China

Dimensions

Screen Size
14"
Width
12.4"
Height
0.78"
Depth
8.8"

Details

Installed Slot Memory
32 GB
Product Line
ZBook Firefly G11 A
Operating System
Windows 11 Pro
Standard Refresh Rate
120 Hz
Number of Cells
3-cell
TCO Certified
Yes
Power Plug Type
Type C
Number of Occupied Memory Slots
2
Screen Resolution
2560 x 1600
Processor Threads
16
Wireless LAN Standard
IEEE 802.11ax
Maximum Power Supply Wattage
65 W
System Memory Speed
5600 MHz
Standard Memory
32 GB
Maximum Turbo Speed
5.20 GHz
Front Camera/Webcam Resolution
5 Megapixel
Energy Star
Yes
Finger Print Reader
Yes
Drive Type
SSD
HDMI
Yes
Graphics Controller Model
Radeon 780M
Graphics Memory Technology
DDR5 SDRAM
Processor Core
Octa-core (8 Core)
Screen Mode
WQXGA
Keyboard Backlight
Yes
Total Number of Memory Slots
2
System Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
1 TB
Wireless LAN
Yes
Processor Type
Ryzen 9
Infrared Camera
Yes
Processor Model
8945HS
L3 Cache
16 MB
Display Screen Technology
In-plane Switching (IPS) Technology, DreamColor
Front Camera/Webcam
Yes
Graphics Memory Accessibility
Shared
Near Field Communication
Yes
Package Contents
ZBook Firefly 14 inch G11 A Mobile Workstation PC Wolf Pro Security EditionLithium Polymer Battery, Power Adapter
Item
Mobile Workstation
Total Number of USB Ports
2
Bluetooth
Yes
Color Gamut
100% DCI-P3
Charger Included
Yes
Brightness
500 Nit
Camera Privacy Shutter
Yes
Features
Anti-glare Screen

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ZBook Firefly 14 G11 Mobile Workstation (NON-TOUCH), Windows 11 Pro 64-Bit, AMD Ryzen 9 Pro 8945HS 8-Core Processor 4.00GHz, 32GB (2x16GB) DDR5 5600 RAM, AMD Radeon 780M Graphics (Integrated), 1TB 2280 PCIe-4x4 NVMe TLC SSD, Finish: Nouvelle Silver, 5MP IR Camera, NO OPTICAL DRIVE, 14.0-inch WQXGA LED UWVA 500 nits anti-glare Display (1920x1080), Mediatek Wi-Fi 6E RZ616 (2x2) and Bluetooth 5.3, Active SmartCard, Audio by Poly Studio with integrated dual stereo speakers dual array digital microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 3-Year Service, 65W nPFC USB-C AC Adapter, 3-cell 56Whr Long Life Fast Charge Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.