Shop All Laptop Computers
Hp Consumer Remarketing
REFURB HP ENVY x360 15-ey0013dx Notebook TOUCH Windows 11 Home AMD Ryzen 5 8GB 256GB 15.6
Mfr # 66B44UAR#ABA
Zoro # G909233865
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hp Consumer Remarketing
- MFR # 66B44UAR#ABA
- Zoro # G909233865
- UPC # 196548798452
- Country of Origin China
- Category Laptop Computers
Description
REFURBISHED ITEM - HP ENVY x360 Convertible 15-ey0013dx Notebook TOUCHSCREEN, Windows 11 Home 64-Bit, AMD Ryzen 5 5625U 6-Core Processor 2.30GHz, 8GB DDR4-3200 MHz RAM 2X4GB, AMD Radeon Graphics Integrated, 256GB PCIe NVMe M.2 SSD, Finish: Nightfall black aluminum with a sandblasted anodized finish Top cover & Nightfall black aluminum with a sandblasted anodized finish Keyboard deck, HP True Vision 5MP IR camera with camera shutter, NO OPTICAL DRIVE, 15.6-inch FHD multitouch-enabled IPS edge-to-edge glass micro-edge 250 nits Display 1920 x 1080, Wi-Fi 6E 2x2 + Bluetooth with Supporting Gigabit data rate MU-MIMO supported, Multi-format SD media card reader, Audio by B&O with dual stereo speakers, Full-size backlit nightfall black keyboard, 65W USB Type-C power adapter, 3-cell 51WHr Li-ion polymer battery, Factory Recertified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 27In. Monitor Privacy Screen (PRIVSCNMON27)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (256-001H1)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- CHIEF Ta500 Wall Mount For Flt (TA500)
- ASUS NOTEBOOKS 14" Ci7 1165G7 16Gb 1Tb W10P (B9450CEA-XH75)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DELL Latitude 5540 15.6 in. Notebook (TPJJ4)
- DELL Latitude 7000 7340 13.3 in. Notebook (KPYT2)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Latitude 9000 9440 14 in. Touchscreen Convertible 2 in 1 Notebook (23KC8)
- DELL 14 in. Latitude 3440 Notebook (9DVJP)
- Hp Consumer Remarketing Laptop Computers