This item is Discontinued.

Hp CopyandPrint20 Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK2400, 2400PK 200010

CopyandPrint20 Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK2400, 2400PK (Discontinued)

  • Mfr # 200010
  • Zoro # G805742188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200010
Zoro #
G805742188
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
92
Paper Weight
25 lbs
Total Number of Sheets
2400
Brightness Rating (International)
104
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters
Paper Basis Weight (lb)
20 lb Bond
Brightness Rating (US)
92
Paper Grade (gsm)
75 gsm
Interpack Paper Quantity
400 Sheets/Ream, 6 Reams/Carton
Paper/Media Color(s)
White
Paper Feeder Type
Roll Feed; Sheet Feed

Description

With HP quality and reliability at a great value, Copy&Print20 printer paper is engineered for everyday printing at home, at school or in the office. Ideal for reports, correspondence and everyday color documents. Optimized for use in all inkjet and laser printers and copiers. Acid-free for archival quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.