Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Designjet HD Pro 2 Scanner, Scans Up to 42'' Wide, 1200 dpi Optical Resolution (Discontinued)

  • Mfr # 5EK00A-B1K
  • Zoro # G012035363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EK00A-B1K
Zoro #
G012035363
UPC #
193808855573
Country of Origin
China

Dimensions

Scan Depth
16-bit
Color Bit Depth
48-bit

Details

Scanning Area
42" Wide
Includes
Stand; Touchscreen (Panel PC); Quick Reference Guide; Media Guides; Setup Poster; Copy/Scan Software; Documentation Software; Ethernet Cable; USB Cable; Power Cords
Connector Type
Ethernet; USB
Standards
Energy Star Rated
Optical Resolution
1200 dpi
Paper Feeder Type
Roll Feed; Sheet Feed

Description

Produce high-quality HD results with CCD scanning technology. Reproduce everything from technical documents to graphics-even damaged originals. Create large-format color and monochrome scans/copies. Produce incredibly accurate and high-quality scans. Experience an uninterrupted workflow with advanced touchscreen controller that enables ultra-fast processing. Save time operating and managing your scanner with an intuitive user interface that requires less clicks to final scan. Enjoy seamless integration with HP PageWide XL and HP DesignJet printers; rely on a single support solution. Avoid reprints-use the large touchscreen to preview and enhance images. Protect your data with advanced security-set up a password to scan to USB and access advanced settings.


  • Expand your capabilities and opportunities.
  • Speed up production and drive results.
  • Integrate and secure your workflow.
  • Enjoy seamless integration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.