
DesignJet Large Format Paper for Inkjet Prints, 3 mil, 36 x 150 ft, Translucent (Discontinued)
- Mfr # C3859A
- Zoro # G4079090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3859A
Zoro #
G4079090
UPC #
848412013610
Country of Origin
United States
Dimensions
Sheet Size
36" x 150 ft
Size
36" x 150 ft
Paper/Media Thickness (mil)
3 mil
Sheet/Roll Size
36" x 150 ft
Sheet Thickness
3 mil
Details
Item
Bond Paper
Color
Translucent
Brightness
70 Nit
Paper/Media Color(s)
Translucent
Weight
8 lbs
Rolls Per Unit
1
Machine Compatibility
Wide-Format Inkjet Printers
Paper Feeder Type
Roll Feed; Sheet Feed
Sheet Standard
A0
Compatibility
HP Designjet Printer Series: 300, 400, 600, 700, 1000
Opacity Percentage
0.72
Opacity Standard
TAPPI T-425
Print Technology
Inkjet
End of Roll Indicator
No
Description
HP DesignJet Large Format Paper for Inkjet Prints, 3 mil, 36" x 150 ft, Translucent
- To ensure the quality of your output from start to finish, rely on HP printing material for Designjet printers.
- HP papers are engineered to work with HP Designjet print cartridges, ink systems, and HP Designjet printers to deliver sharper print quality and colors that stay true and vivid.
- The result-a total printing solution designed to fit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.