DesignJet SD Pro 2 44'' Scanner, Scans Up to 44'' Wide, 1200 dpi Optical Resolution (Discontinued)
- Mfr # 5EK01A-B1K
- Zoro # G812035402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EK01A-B1K
Zoro #
G812035402
UPC #
196786156465
Country of Origin
China
Dimensions
Color Bit Depth
24-bit
Details
Scanning Area
6" x 4.5"
Scan Speed (Black)
18 ppm
Optical Resolution
1200 dpi
Scan Speed (Color)
9 ppm
Includes
Copy/Scan Software; Documentation Software; Ethernet Cable; Media Guides, Power Cords; Quick Reference Guide; Stand; Setup Poster; USB Cable
Operating System Compatibility
Windows 10
Connector Type
Dual Gigabit Ethernet (1000Base-T); SuperSpeed USB 3.0
Standards
EcoLogo Certified; Energy Star Rated
Paper Feeder Type
Roll Feed; Sheet Feed
Description
Empower production workflows with the high-speed, high quality HP SD Pro 2 44 Scanner. Produce scans with crisp lines and fine detail with CIS technology. Enhanced features enable workflow efficiencies that speed up collaboration and outcomes. Protect your data with advanced security-set up a password to scan to USB and access advanced settings. Enjoy seamless integration with HP PageWide XL and HP DesignJet printers-rely on HP to support the solution.
- Accomplish more with incredible speedsscan 9/sec in color, 18/sec in grayscale.
- Experience an uninterrupted workflow with advanced touchscreen controller that enables ultra-fast processing.
- Save time operating/managing scanner with an intuitive user interface that requires fewer clicks to final scan.
- Eliminate unwanted shadows and backgrounds with the dual-illuminating system in CIS technology.
- Protect your data with advanced securityset up a password to scan to USB and access advanced settings.
- Enjoy seamless integration with HP PageWide XL and HP DesignJet printersrely on HP to support the solution.
- Large touchscreen to preview, enhance, and edit images post-scan with HP SmartStream software in order to avoid reprints.
- Produce high-quality results with 1200 dpi optical resolution for up to 44 wide originals.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.