
DesignJet Studio 24'' Large-Format Wireless Plotter Printer (Discontinued)
- Mfr # 5HB12H-B1K
- Zoro # G112035461
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5HB12H-B1K
Zoro #
G112035461
UPC #
196548501700
Country of Origin
China
Dimensions
Maximum Paper Size
24 x 74.7
Width
39.9 in
Wide Format Print Width
24 in
Height
36.7 in
Print Resolution (Black) (Width x Height)
2400 x 1200 dpi
Print Resolution (Color) (Width x Height)
2400 x 1200 dpi
Depth
21.9 in
Details
Printer Model
Wide Format Inkjet
Print Speed
26 ppm
Network Capable
Yes
Emulations
HP-GL/2; HP-RTL; CALS G4; JPEG; URF
Network Types
10/100/1000Base-T Ethernet; 802.11b/g/n Wireless
Includes
Introductory Ink Cartridges; Printhead; Power Cord; Setup Poster; Spindle; Quick Reference Guide; Warranty
Wireless Printing
Yes
Paper Feeder Type
Roll Feed; Sheet Feed
Operating System Compatibility
Mac®; Windows®
Maximum Memory
1 GB
Printing Type
Wide Format Inkjet
Network Ready
Yes
Roll Capacity
36.7 in
Duplex Printing
Yes
Grayscale Halftones
2400 x 1200 dpi
Description
With design that performs and technology that stands out, this large-format plotter printer fits the way you live and work. Print multi-size projects automatically. Avoid waiting with high-speed printing as fast as 26 sec per A1/D plot. Ideal for AEC, GIS, and MCAD professionals who want to print maps, technical drawings, posters, and renders with precise, accurate line quality and crisp text. Extreme simplicity helps you save time and print with confidence. Send multiple files in one click. Save time from job prep to final print.
- Save time with the world's easiest job submissionsend multiple files in one click with HP Click.
- Print with confidence you'll get the results you expect with an intuitive driver and true print preview.
- Print multi-size A3/B and A1/D or A0/E projects automatically, without manually switching the media source.
- Avoid waiting by the printer with high-speed printing as fast as 45 seconds per A1/D plot.
- Be more productivesave time from job prep to final print by printing your projects up to two times faster.
- Print your jobs and manage your plotter from virtually anywhere, anytime with the HP Smart app.
- Use up to 95% less ink for routine maintenance vs competitor and get up to 100 extra A1/D pages per month.
- Get high-quality resultsHP Bright Office Inks plot up to 31% more line accuracy and up to 65% more gamut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.