
DesignJet Z6dr 44'' PostScript Printer with V-Trimmer TAA Compliant (Discontinued)
- Mfr # T8W18B-BCB
- Zoro # G712035458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T8W18B-BCB
Zoro #
G712035458
UPC #
192018704954
Country of Origin
Singapore
Dimensions
Maximum Paper Size
44 x 66
Print Resolution (Black) (Width x Height)
2400 x 1200 dpi
Height
39.3 in
Width
50.9 in
Depth
27.4 in
Print Resolution (Color) (Width x Height)
2400 x 1200 dpi
Wide Format Print Width
44 in
Details
Printer Model
Wide Format Inkjet
Operating System Compatibility
Mac®; Windows® 8 and Later
Paper Feeder Type
Roll Feed; Sheet Feed
Includes
Printheads; Introductory Ink Cartridges; Printer Stand; Media Bin; Spindle; 3 in Core Adapter; Quick Reference Guide; Setup Poster; Power Cord
Emulations
Adobe PostScript 3; Adobe PDF 1.7; TIFF; JPEG; CALS G4; HP-GL/2; HP-RTL
Network Capable
Yes
Maximum Memory
128 GB
Network Types
10/100/1000Base-T Ethernet
Standards
Energy Star Rated
PC Free Printing
Yes
Printing Type
Wide Format Inkjet
Network Ready
Yes
Grayscale Halftones
2400 x 1200 dpi
Roll Capacity
39.3 in
Description
Read details more clearly and see high-contrast color with new high-definition HP printheads. HP Pixel Control enables smooth gradients, and the integrated vertical trimmer streamlines finishing. Handle complex files and secure your printers/data. Dynamic security enabled printer. Only intended to be used with cartridges using an HP original chip. Cartridges using a non-HP chip may not work, and those that work today may not work in the future.
- Read details more clearly and see high-contrast color with new high-definition HP printheads.
- No need for light inks with HP's dual drop technology.
- Get smooth gradients, even for challenging color combinations, with HP Pixel Control.
- Handle even the most complex files with powerful processing architecture and the Adobe PDF Print Engine.
- Cut maps to different sizes in fewer steps with the integrated vertical trimmer.
- Print up to 20% faster with 2400 nozzle-per-inch, high-definition HP printheads.
- Protect printers/data from unauthorized access with HP Secure Boot, whitelisting, and encrypted hard disk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.