
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714N5A#B1H
Zoro #
G315271536
UPC #
197029817617
Country of Origin
Thailand
Dimensions
Depth
14.21 in
Accepts Paper Size
3 in x 5 in; 4 in x 6 in; 5 in x 7 in; 8 in x 10 in; Letter; No. 10 Envelopes
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Print Resolution (Color) (Width x Height)
4801 x 1200 dpi
Width
17.05 in
Details
Grayscale Halftones
256:-:1200 x 1200 dpi
Wireless Printing
Yes
Network Capable
Yes
Network Types
802.11a/b/g/n/ac Wireless
Processor Speed
800 MHz
Includes
HP 68 Setup Black Cartridge; HP 68 Setup Tri-Color Cartridge; Regulatory Flyer; Reference Guide; Setup Guide; Power Cord
Network Ready
Yes
Duplex Printing
Yes
Operating System Compatibility
Linux®; Mac® OS X 12-14 and Later; Windows® 10, 11
Individual Ink Cartridges
Yes
Paper Input Capacity (Sheets)
100
Borderless Printing
Yes
Printing Type
Inkjet
Description
Elevate home printing with America's most trusted printer brand. HP's wireless all-in-one color photo printer, with automatic document feeder and the easiest-to-use print app, offers vivid scanning, copying, duplex printing, and borderless photos. Effortlessly set up, print, scan and copy from your phone or laptop with the easiest-to-use print app. Modernize your space with HP's sleek, compact printer, seamlessly complementing your workspace or living area.
- • Customize the backs of photos for personalized cards with HP's exclusive automatic two-sided photo printing.
- • Smoothly navigate printing with HP's most intuitive printer color touchscreen.
- • Work quickly and hands-free, the 35-page auto document feeder helps you easily scan and copy multiple pages.
- • Print documents and borderless photos that look like they do on your screen with HP's true-to-screen tech.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.