Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp ENVY Inspire 7255e All-in-One Printer, Copy/Print/Scan 1W2Y9A-B1H

ENVY Inspire 7255e All-in-One Printer, Copy/Print/Scan (Discontinued)

  • Mfr # 1W2Y9A-B1H
  • Zoro # G912035425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W2Y9A-B1H
Zoro #
G912035425
UPC #
195697738722
Country of Origin
Thailand

Dimensions

Depth
10 in
Print Resolution (Color) (Width x Height)
4800 x 1200 dpi
Width
22.44 in
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Accepts Paper Size
#10 Envelopes; 4 in x 6 in; 4 in x 12 in; 5 in x 7 in; 8 in x 10 in; A4; Executive; Letter; Statement

Details

Printer Model
Inkjet
Operating System Compatibility
Chrome OS™; Mac® OS X 10.13 and Later; Windows® 7, 10, 11
Standards
Energy Star Rated
Wireless Printing
Yes
Duplex Printing
Yes
Borderless Printing
Yes
Network Capable
Yes
Network Types
802.11b/g/n Wireless
Individual Ink Cartridges
Yes
Includes
HP 64 Setup Black Ink Cartridge; HP 64 Setup Tri-Color Ink Cartridge; Ink Caution Flyer; Legal Flyer; Power Cord; Setup Poster; User Guide
Processor Speed
233 MHz
Paper Input
125 Sheet Tray
First Page Out
16 s
Paper Feeder Type
Roll Feed; Sheet Feed
Printing Type
Inkjet
Network Ready
Yes
Grayscale Halftones
1200 x 1200:-:16 s

Description

Work, learn and create with the printer that prints everything so you can tackle anything-from high-quality photos to office documents. Print photos that look as vibrant and real as they do on your screen with true-to-phone quality prints. Print photos in both traditional and modern photo sizes like square and panoramic. Power your creativity with custom photo features through the HP Smart app. Save time and paper when printing everyday and business documents with automatic two-sided printing.


  • • Seamless high-quality photo and document printing with a built-in photo tray. Conveniently print photos in a variety of sizes.
  • • Print photos that look as vibrant and real as they do on your screen with true-to-phone quality prints in both traditional and modern photo sizes like square and panoramic.
  • • Power your creativity with custom photo features through the HP Smart app.
  • • Add a custom message with two-sided 4" x 6" photo printing app.
  • • Save time and paper when printing everyday and business documents with automatic two-sided printing.

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.