
Everyday Pigment Ink Photo Paper Roll, 9.1 mil, 42 x 100 ft, Satin White (Discontinued)
- Mfr # Q8922A
- Zoro # G4078835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q8922A
Zoro #
G4078835
UPC #
848412013023
Country of Origin
Germany
Dimensions
Sheet Size
42" x 100 ft
Size
42" x 100 ft
Width
5.5"; 2"
Sheet/Roll Size
42" x 100 ft
Paper/Media Thickness (mil)
9.1 mil
Depth
44.1"
Height
5.3"
Sheet Thickness
9.10 mil
Details
Item
Photo Paper
Color
White
Brightness
90 Nit
Finish
Satin
Features
Quick Dry; Paper Weight: 235-g/m2
Brightness Rating (US)
90
Machine Compatibility
Wide-Format Inkjet Printers
Paper/Media Color(s)
White
Weight
19.5 lbs
Paper Finish
Satin
Rolls Per Unit
1
Paper Feeder Type
Roll Feed; Sheet Feed
Opacity Percentage
0.96
Surface Finish
Satin
Print Technology
Inkjet
Compatibility
HP Designjet Printers: Z6100 42-in, Z6100 60-in, Z6100ps 42-in, Z6100ps 60-in
Description
HP Everyday Pigment Ink Photo Paper Roll, 9.1 mil, 42" x 100 ft, Satin White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.