Shop HP

EXCESS VYG FREE 60 UC USBC

  • Mfr # 7Y8L4AA

  • Zoro # G522639815


product price: 
$
79.69
/ea

Key Features

Color
White
Includes
Voyager Free 60 UC White Sand Earbuds +BT700 USB-C Adapter +Basic Charge Case, 3 x Sizes of conical-shaped eartips, USB Type-C charging cable, S/M/L eartips, Carrying case
Features
Lightweight, Multi Pairing, Battery Status Indicator, Comfortable, Hybrid Active Noise Cancelling, Noise Reduction, USB Charging, WindSmart Technology, Qi Wireless Charging, SoundGuard Technology
Batteries Required
Yes
Earpiece Design
Earbud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7Y8L4AA
Zoro #
G522639815
UPC #
197497054330
Country of Origin
China

Dimensions

Driver Size
0.39"

Details

Color
White
Item
Earset
Includes
Voyager Free 60 UC White Sand Earbuds +BT700 USB-C Adapter +Basic Charge Case, 3 x Sizes of conical-shaped eartips, USB Type-C charging cable, S/M/L eartips, Carrying case
Features
Lightweight, Multi Pairing, Battery Status Indicator, Comfortable, Hybrid Active Noise Cancelling, Noise Reduction, USB Charging, WindSmart Technology, Qi Wireless Charging, SoundGuard Technology
Batteries Required
Yes
Earpiece Design
Earbud
Maximum Battery Run Time (ANC on)
1 Day
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Charging Method
Case
Connectivity Technology
True Wireless
Maximum Battery Recharge Time
3 Hour
Battery Talk Time
16.50 Hour
Battery Capacity
580 mAh
Mount Type
In-ear
Active Noise Canceling (ANC)
Yes
Integrated Microphone
Yes
Bluetooth Standard
Bluetooth 5.3
Maximum Frequency
20 kHz
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Operating System Platform
Windows, Android, iOS, macOS
Bluetooth Profiles
HFP, A2DP, AVRCP, HSP
Virtual Assistant Supported
Google Assistant, Siri
Noise Canceling
Yes
Sound Mode
Stereo
Wireless Operating Distance
98.4 ft
Earpiece Type
Binaural
Earpiece Controls
Mute, Volume, Answer/End
Product Line
Voyager Free 60 UC
Platform Supported
PC, Mac

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Poly Voyager Free 60 UC Earbuds, BT700 USB-C Adapter, Basic Charge Case, Finish: White Sand, 1 Year Limited Hardware Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.