Fuser Assembly, 110V
- Mfr # RM2-5679
- Zoro # G1174361
product price:Â
$
419.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
M506, M527
Fits Brand
HP
Voltage
110V
Accessory Type
Fuser Assembly, 110V
Compatible Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM2-5679
- Zoro #
- G1174361
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Fuser Assembly
- For Use With Mfr. Model Number
- M506, M527
- Fits Brand
- HP
- Voltage
- 110V
- Accessory Type
- Fuser Assembly, 110V
- Compatible Brand
- HP
- Product Type
- Fuser Kit
- Compatible Manufacturer Part Number
- M506X, M527C, M527DN, M527F, M527Z
Description
Fuser Assembly, 110V, For Use With Mfr. Model Number M506, M527, Fits Brand HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.