Fusing Assembly, 110V
- Mfr # RM2-5399
- Zoro # G1173923
product price:Â
$
404.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
M402, M403, M426, M427
Fits Brand
HP
Voltage
110V
Accessory Type
Fusing Assembly, 110V
Compatible Manufacturer Part Number
M402D, M402DN, M402DW, M402N, M404DN, M404DW, M404N, M426DW, M426FDN, M426FDW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM2-5399
- Zoro #
- G1173923
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Fusing Assembly
- For Use With Mfr. Model Number
- M402, M403, M426, M427
- Fits Brand
- HP
- Voltage
- 110V
- Accessory Type
- Fusing Assembly, 110V
- Compatible Manufacturer Part Number
- M402D, M402DN, M402DW, M402N, M404DN, M404DW, M404N, M426DW, M426FDN, M426FDW
- Compatible Brand
- HP
- Product Type
- Fuser Kit
Description
Fusing Assembly, 110V, For Use With Mfr. Model Number M402, M403, M426, M427, Fits Brand HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.