This item is Discontinued.

Hp Hewlett-Packard C4811A Hp Br Officejet 9110 - 1- Number 11 Cyan Printhead C4811A

Hewlett-Packard C4811A Hp Br Officejet 9110 - 1- Number 11 Cyan Printhead (Discontinued)

  • Mfr # C4811A
  • Zoro # G704016342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C4811A
Zoro #
G704016342
UPC #
88698857229
Country of Origin
Singapore

Description

Smart Chip technology improves print quality while reducing guesswork and costly downtime. Smart print heads are easy to maintain and built to last. Get sharp text, images, and consistently outstanding print quality.

Features
  • Type - Print head
  • Color - Cyan
  • Device Types - Inkjet Printer
  • Ink Base - Pigment-Based
  • Liquid Volume - 8 ml.
  • OEM/Compatible - OEM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.